- Round Bore
- Deep Groove Ball Bearing
- 65 mm Inside Diameter
- 120 mm Outside Diameter
- 23 mm Width
| Static Load Rating [Max] | 40.034 kN |
| O.D. | 120 mm |
| Bearing Type | Deep Groove Ball Bearing |
| Temperature Range [Min] | -40 °F |
| Seal Material | Viton |
| Rows of Balls | Single |
| Limiting Speed - Oil | 3600 rpm |
| Precision Level | ISO Class 0 |
| Seal Type | Contact Seals |
| Inch/Metric | Metric |
| Factor | 14.4 |
| Material | High Carbon Chrome Steel |
| Temperature Range [Max] | 300 °F |
| Radial Internal Clearance | C3 |
| No. in Set | Single Bearing |
| Outer Ring Width | 23 mm |
| Limiting Speed - Grease | 3600 rpm |
| Snap Ring | No Snap Ring |
| Inner Ring Width | 23 mm |
| Fillet Radius | 1.5 mm |
| Bore Type | Round Bore |
| Enclosure | Double Sealed |
| Ball Material | Steel |
| I.D. | 65 mm |
| Dynamic Load Rating | 57.382 kN |
| Weight | 2.211 LB |
| EAN or UPC | 3413520137151 |

