
NTN Bearing Corp.
6212LLBNR
Single Row Radial Ball Bearing - Double Sealed (Non-Contact Rubber Seal) w/ Snap Ring
Item #101106187


- Round Bore
- Deep Groove Ball Bearing
- 60 mm Inside Diameter
- 110 mm Outside Diameter
- 22 mm Width
Rows of Balls | Single |
Inner Ring Width | 22 mm |
Precision Level | ISO Class 0 |
Seal Material | Nitrile Rubber |
Factor | 14.3 |
Temperature Range [Min] | -40 °F |
Snap Ring O.D. | 116.6 mm |
Seal Type | Non-Contact Seals |
Outer Ring Width | 22 mm |
Snap Ring | With Snap Ring |
Enclosure | Double Sealed |
Ball Material | Steel |
Limiting Speed - Grease | 6000 rpm |
Dynamic Load Rating | 52.489 kN |
Material | High Carbon Chrome Steel |
Fillet Radius | 1.5 mm |
Bore Type | Round Bore |
Radial Internal Clearance | CN |
Temperature Range [Max] | 250 °F |
I.D. | 60 mm |
Groove Position | 3.28 |
Snap Ring Width | 2.46 |
Inch/Metric | Metric, Metric Bore |
No. in Set | Single Bearing |
Static Load Rating [Max] | 36.031 kN |
Bearing Type | Deep Groove |
O.D. | 110 mm |
Weight | 1.773 LB |
EAN or UPC | 4547359568332 |
