NTN Bearing Corp.
6211ZNC3
Single Row Radial Ball Bearing - Single Shielded w/ Snap Ring Groove
Item #104205596
- Round Bore
- Radial Ball Bearing
- 55 mm Inside Diameter
- 100 mm Outside Diameter
- 21 mm Width
| Factor | 14.3 |
| Radial Internal Clearance | C3 |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Dynamic Load Rating | 43.593 kN |
| Snap Ring | With Snap Ring |
| Fillet Radius | 1.5 mm |
| Limiting Speed - Grease | 6400 rpm |
| Static Load Rating [Max] | 29.136 kN |
| Temperature Range [Max] | 250 °F |
| Precision Level | Class 0 |
| Bore Type | Round Bore |
| I.D. | 55 mm |
| Bearing Type | Radial Ball Bearing |
| Outer Ring Width | 21 mm |
| Temperature Range [Min] | -40 °F |
| Enclosure | Single Shielded |
| Groove Position | 3.28 |
| O.D. | 100 mm |
| Material | High Carbon Chrome Steel |
| Inner Ring Width | 21 mm |
| No. in Set | Single Bearing |
| Limiting Speed - Oil | 7600 rpm |
| Weight | 1.325 LB |
| EAN or UPC | 4547359660968 |
