
NTN Bearing Corp.
6210ZZNR
Single Row Radial Ball Bearing - Double Shielded w/ Snap Ring
Item #100758186


- Round Bore
- Deep Groove Ball Bearing
- 50 mm Inside Diameter
- 90 mm Outside Diameter
- 20 mm Width
Temperature Range [Min] | -40 °F |
Groove Position | 3.28 |
Enclosure | Double Shielded |
Inch/Metric | Metric, Metric Bore |
Precision Level | ISO Class 0 |
O.D. | 90 mm |
Material | High Carbon Chrome Steel |
Rows of Balls | Single |
Bore Type | Round Bore |
Fillet Radius | 1.1 mm |
Factor | 14.4 |
Snap Ring Width | 2.46 |
Dynamic Load Rating | 34.919 kN |
I.D. | 50 mm |
Radial Internal Clearance | CN |
Ball Material | Steel |
Snap Ring | With Snap Ring |
Temperature Range [Max] | 250 °F |
Snap Ring O.D. | 96.5 mm |
Inner Ring Width | 20 mm |
Outer Ring Width | 20 mm |
No. in Set | Single Bearing |
Limiting Speed - Grease | 7100 rpm |
Bearing Type | Deep Groove Ball Bearing |
Static Load Rating [Max] | 23.131 kN |
Weight | 1.076 LB |
EAN or UPC | 4547359010862 |
