| I.D. | 50 mm |
| O.D. | 90 mm |
| Enclosure | Single Shield |
| Bore Type | Round Bore |
| Inch/Metric | Metric Bore |
| Weight | 0.975 LB |
| EAN or UPC | 4547359366495 |
| I.D. | 50 mm |
| O.D. | 90 mm |
| Enclosure | Single Shield |
| Bore Type | Round Bore |
| Inch/Metric | Metric Bore |
| Weight | 0.975 LB |
| EAN or UPC | 4547359366495 |