
NTN Bearing Corp.
6209LLUNR
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal) w/ Snap Ring
Item #100758115


- Round Bore
- Deep Groove Ball Bearing
- 45 mm Inside Diameter
- 85 mm Outside Diameter
- 19 mm Width
Temperature Range [Min] | -40 °F |
Inner Ring Width | 19 mm |
Ball Material | Steel |
Enclosure | Double Sealed |
Radial Internal Clearance | CN |
Seal Material | Nitrile Rubber |
O.D. | 85 mm |
Temperature Range [Max] | 250 °F |
Limiting Speed - Grease | 5200 rpm |
Groove Position | 3.28 |
Precision Level | ISO Class 0 |
Snap Ring O.D. | 91.6 mm |
Bearing Type | Deep Groove Ball Bearing |
Dynamic Load Rating | 32.472 kN |
No. in Set | Single Bearing |
Static Load Rating [Max] | 20.462 kN |
Bore Type | Round Bore |
Factor | 14.1 |
Snap Ring Width | 1.7 |
Fillet Radius | 1.1 mm |
Seal Type | Contact Seals |
Rows of Balls | Single |
Outer Ring Width | 19 mm |
Inch/Metric | Metric, Metric Bore |
I.D. | 45 mm |
Material | High Carbon Chrome Steel |
Snap Ring | With Snap Ring |
Weight | 0.946 LB |
EAN or UPC | 4547359567007 |
