
- Round Bore
- Deep Groove Ball Bearing
- 45 mm Inside Diameter
- 85 mm Outside Diameter
- 19 mm Width
I.D. | 45 mm |
Enclosure | Double Shielded |
Temperature Range [Max] | 302 °F |
Limiting Speed - Grease | 7800 rpm |
Static Load Rating [Max] | 20.462 kN |
Material | High Carbon Chrome Steel |
Fillet Radius | 1.1 mm |
Outer Ring Width | 19 mm |
O.D. | 85 mm |
Bearing Type | Deep Groove Ball Bearing |
Rows of Balls | Single |
Factor | 14.1 |
Bore Type | Round Bore |
Snap Ring | No Snap Ring |
Temperature Range [Min] | -40 °F |
Ball Material | Steel |
Dynamic Load Rating | 32.472 kN |
Precision Level | ISO Class 0 |
Radial Internal Clearance | CN |
Inner Ring Width | 19 mm |
Inch/Metric | Metric |
No. in Set | Single Bearing |
Weight | 0.891 LB |
EAN or UPC | 3413520352912 |
