- Round Bore
- Deep Groove Ball Bearing
- 40 mm Inside Diameter
- 80 mm Outside Diameter
- 18 mm Width
| Outer Ring Width | 18 mm |
| Snap Ring | No Snap Ring |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Enclosure | Double Shielded |
| Dynamic Load Rating | 29.136 kN |
| Static Load Rating [Max] | 17.793 kN |
| Limiting Speed - Grease | 8700 rpm |
| Bearing Type | Deep Groove Ball Bearing |
| O.D. | 80 mm |
| Inner Ring Width | 18 mm |
| Rows of Balls | Single |
| Precision Level | ISO Class 0 |
| I.D. | 40 mm |
| Bore Type | Round Bore |
| Material | High Carbon Chrome Steel |
| Radial Internal Clearance | C3 |
| Ball Material | Steel |
| No. in Set | Single Bearing |
| Factor | 14 |
| Fillet Radius | 1.1 mm |
| Weight | 0.811 LB |
| EAN or UPC | 4547359566628 |

