| Bore Type | Round Bore |
| Enclosure | Open |
| Inch/Metric | Metric Bore |
| I.D. | 40 mm |
| O.D. | 80 mm |
| Weight | 0.794 LB |
| EAN or UPC | 4547359363371 |
| Bore Type | Round Bore |
| Enclosure | Open |
| Inch/Metric | Metric Bore |
| I.D. | 40 mm |
| O.D. | 80 mm |
| Weight | 0.794 LB |
| EAN or UPC | 4547359363371 |