
NTN Bearing Corp.
6208LLU/LP03
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal)
Item #105828189


- Round Bore
- Deep Groove Ball Bearing
- 40 mm Inside Diameter
- 80 mm Outside Diameter
- 18 mm Width
O.D. | 80 mm |
Enclosure | Double Sealed |
Temperature Range [Max] | 250 °F |
Radial Internal Clearance | CN |
Snap Ring | No Snap Ring |
Bearing Type | Deep Groove Ball Bearing |
Static Load Rating [Max] | 17.793 kN |
Inch/Metric | Metric |
Bore Type | Round Bore |
Fillet Radius | 1.1 mm |
Factor | 14 |
Precision Level | ISO Class 0 |
No. in Set | Single Bearing |
Seal Type | Contact Seals |
Material | High Carbon Chrome Steel |
Limiting Speed - Grease | 5600 rpm |
Temperature Range [Min] | -40 °F |
Dynamic Load Rating | 29.136 kN |
Rows of Balls | Single |
Ball Material | Steel |
Outer Ring Width | 18 mm |
Seal Material | Nitrile Rubber |
I.D. | 40 mm |
Inner Ring Width | 18 mm |
Weight | 7.721 LB |
EAN or UPC | 4547359362688 |
