| Bore Type | Round Bore |
| O.D. | 80 mm |
| Enclosure | Single Seal |
| Inch/Metric | Metric Bore |
| I.D. | 40 mm |
| Weight | 0.809 LB |
| EAN or UPC | 4547359607130 |
| Bore Type | Round Bore |
| O.D. | 80 mm |
| Enclosure | Single Seal |
| Inch/Metric | Metric Bore |
| I.D. | 40 mm |
| Weight | 0.809 LB |
| EAN or UPC | 4547359607130 |