
- Round Bore
- Deep Groove Ball Bearing
- 40 mm Inside Diameter
- 80 mm Outside Diameter
- 18 mm Width
Temperature Range [Min] | -40 °F |
Fillet Radius | 1.1 mm |
Limiting Speed - Grease | 8700 rpm |
Static Load Rating [Max] | 17.793 kN |
Dynamic Load Rating | 29.136 kN |
Factor | 14 |
I.D. | 40 mm |
Bore Type | Round Bore |
O.D. | 80 mm |
Ball Material | Steel |
Material | High Carbon Chrome Steel |
Outer Ring Width | 18 mm |
Inner Ring Width | 18 mm |
Bearing Type | Deep Groove Ball Bearing |
No. in Set | Single Bearing |
Enclosure | Double Shielded |
Rows of Balls | Single |
Precision Level | ISO Class 0 |
Inch/Metric | Metric |
Snap Ring | No Snap Ring |
Temperature Range [Max] | 302 °F |
Radial Internal Clearance | CN |
Weight | 0.803 LB |
EAN or UPC | 3413520351083 |
