- Single Row Radial Bearing, 35 mm ID x 72 mm OD x 17 mm Wide, Double Shielded (Non-Contact), Standard Precision (ABEC 1), Normal Clearance (C0)
features
- Metric series
- Conrad-type ball bearing
| O.D. Type | Straight |
| Dynamic Load Rating | 5750 lbf |
| Material | Steel |
| Precision Level | Standard (ABEC 1) |
| No. in Set | Single Bearing |
| Preload Level | None |
| Seal Material | Metal |
| Radial Internal Clearance | Normal |
| Inch/Metric | Metric Bore |
| I.D. | 35 mm |
| Outer Ring Width | 17 mm |
| Inner Ring Width | 17 mm |
| Capacity | Standard Capacity |
| O.D. | 72 mm |
| Locking Device | No Locking Device |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Type | Non-Contact Seals |
| Precision | Standard |
| Contact Angle | 0° |
| Origin | Single Row Radial |
| Enclosure | Double Shielded |
| Static Load Rating [Max] | 3450 lbf |
| Bore Type | Round Bore |
| Cage Material | Cageless |
| Rows of Balls | Single |
| Bearing Type | Radial |
| Fillet Radius | 1 mm |
| Weight | 0.626 LB |
| EAN or UPC | 4547359362275 |

