| I.D. | 35 mm |
| Bore Type | Round Bore |
| Enclosure | Open |
| O.D. | 72 mm |
| Inch/Metric | Metric Bore |
| Weight | 0.628 LB |
| EAN or UPC | 4547359565577 |
| I.D. | 35 mm |
| Bore Type | Round Bore |
| Enclosure | Open |
| O.D. | 72 mm |
| Inch/Metric | Metric Bore |
| Weight | 0.628 LB |
| EAN or UPC | 4547359565577 |