NTN Bearing Corp.
6207LLUC4
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal)
Item #101106120
- Round Bore
- Deep Groove Ball Bearing
- 35 mm Inside Diameter
- 72 mm Outside Diameter
- 17 mm Width
| Material | High Carbon Chrome Steel |
| Inch/Metric | Metric |
| Seal Type | Contact Seals |
| Ball Material | Steel |
| Rows of Balls | Single |
| Limiting Speed - Grease | 6300 rpm |
| Factor | 13.8 |
| Dynamic Load Rating | 25.8 kN |
| No. in Set | Single Bearing |
| O.D. | 72 mm |
| I.D. | 35 mm |
| Seal Material | Nitrile Rubber |
| Snap Ring | No Snap Ring |
| Outer Ring Width | 17 mm |
| Temperature Range [Min] | -40 °F |
| Enclosure | Double Sealed |
| Inner Ring Width | 17 mm |
| Precision Level | ISO Class 0 |
| Static Load Rating [Max] | 15.346 kN |
| Temperature Range [Max] | 250 °F |
| Radial Internal Clearance | C4 |
| Bore Type | Round Bore |
| Fillet Radius | 1.1 mm |
| Bearing Type | Deep Groove Ball Bearing |
| Weight | 0.635 LB |
| EAN or UPC | 4547359565447 |
