
NTN Bearing Corp.
6207LLBNR
Single Row Radial Ball Bearing - Double Sealed (Non-Contact Rubber Seal) w/ Snap Ring
Item #101106117


- Round Bore
- Deep Groove Ball Bearing
- 35 mm Inside Diameter
- 72 mm Outside Diameter
- 17 mm Width
Precision Level | ISO Class 0 |
No. in Set | Single Bearing |
Snap Ring O.D. | 78.6 mm |
Temperature Range [Min] | -40 °F |
Snap Ring Width | 1.7 |
Bearing Type | Deep Groove Ball Bearing |
Seal Type | Non-Contact Seals |
Temperature Range [Max] | 250 °F |
Snap Ring | With Snap Ring |
Inner Ring Width | 17 mm |
Inch/Metric | Metric, Metric Bore |
Material | High Carbon Chrome Steel |
Static Load Rating [Max] | 15.346 kN |
Limiting Speed - Grease | 9800 rpm |
Factor | 13.8 |
O.D. | 72 mm |
Rows of Balls | Single |
Seal Material | Nitrile Rubber |
Bore Type | Round Bore |
Outer Ring Width | 17 mm |
Groove Position | 3.28 |
Radial Internal Clearance | CN |
Enclosure | Double Sealed |
Dynamic Load Rating | 25.8 kN |
I.D. | 35 mm |
Ball Material | Steel |
Fillet Radius | 1 mm |
Weight | 0.646 LB |
EAN or UPC | 4547359565119 |
