- Round Bore
- Deep Groove Ball Bearing
- 35 mm Inside Diameter
- 72 mm Outside Diameter
- 17 mm Width
| Rows of Balls | Single |
| Fillet Radius | 1 mm |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 50 rpm |
| O.D. | 72 mm |
| Factor | 13.8 |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | CN |
| Bearing Type | Deep Groove Ball Bearing |
| Outer Ring Width | 17 mm |
| Inner Ring Width | 17 mm |
| Material | High Carbon Chrome Steel |
| Limiting Speed - Grease | 50 rpm |
| Enclosure | Double Shielded |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 1220 °F |
| Precision Level | Class 0 |
| I.D. | 35 mm |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Weight | 0.622 LB |
| EAN or UPC | 3413520130510 |

