- Radial Ball Bearing
- 1.1811 in ID
- 2.4409 in OD
- 0.6299 in Wide
- No Seal
| O.D. | 2.4409 in |
| Inch/Metric | Inch, Metric Bore |
| Material | High Carbon Chrome |
| Dynamic Load Rating | 19.572 kN |
| Seal Material | None |
| Radial Internal Clearance Specification | Less than Normal |
| Cage Type | Metal |
| Fillet Radius | 0.0394 in |
| Origin | Single Row Radial |
| I.D. | 1.1811 in |
| Enclosure | Double Shielded |
| Limiting Speed | 13000 rpm |
| Outer Ring Width | 0.6299 in |
| Seal Type | None |
| Radial Internal Clearance | C2 |
| Bearing Type | Radial Ball Bearing |
| O.D. Type | Straight |
| Static Load Rating [Max] | 11.298 kN |
| Bore Type | Round Bore |
| Inner Ring Width | 0.6299 in |
| Weight | 0.437 LB |

