| Inch/Metric | Metric Bore |
| O.D. | 62 mm |
| I.D. | 30 mm |
| Enclosure | Single Seal |
| Bore Type | Round Bore |
| Weight | 0.43 LB |
| EAN or UPC | 4547359359176 |
| Inch/Metric | Metric Bore |
| O.D. | 62 mm |
| I.D. | 30 mm |
| Enclosure | Single Seal |
| Bore Type | Round Bore |
| Weight | 0.43 LB |
| EAN or UPC | 4547359359176 |