
NTN Bearing Corp.
6206LLUANRC3
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal) w/ Snap Ring
Item #104223640


- Round Bore
- Deep Groove Ball Bearing
- 30 mm Inside Diameter
- 62 mm Outside Diameter
- 16 mm Width
Material | High Carbon Chrome Steel |
Inner Ring Width | 16 mm |
No. in Set | Single Bearing |
Snap Ring O.D. | 67.7 mm |
Precision Level | ISO Class 0 |
Temperature Range [Max] | 250 °F |
Factor | 13.8 |
I.D. | 30 mm |
O.D. | 62 mm |
Temperature Range [Min] | -40 °F |
Inch/Metric | Metric |
Groove Position | 3.28 |
Outer Ring Width | 16 mm |
Snap Ring | With Snap Ring |
Radial Internal Clearance | C3 |
Bearing Type | Deep Groove Ball Bearing |
Seal Material | Polyacrylic |
Seal Type | Contact Seals |
Limiting Speed - Grease | 7300 rpm |
Rows of Balls | Single |
Ball Material | Steel |
Snap Ring Width | 1.7 |
Bore Type | Round Bore |
Dynamic Load Rating | 19.572 kN |
Enclosure | Double Sealed |
Static Load Rating [Max] | 11.298 kN |
Fillet Radius | 1 mm |
Weight | 0.0 LB |
EAN or UPC | 4547359660944 |
