| I.D. | 30 mm |
| O.D. | 62 mm |
| Enclosure | Double Sealed |
| Inch/Metric | Metric Bore |
| Bore Type | Round Bore |
| Weight | 0.44 LB |
| EAN or UPC | 4547359564174 |
| I.D. | 30 mm |
| O.D. | 62 mm |
| Enclosure | Double Sealed |
| Inch/Metric | Metric Bore |
| Bore Type | Round Bore |
| Weight | 0.44 LB |
| EAN or UPC | 4547359564174 |