
NTN Bearing Corp.
6206LLBNR
Single Row Radial Ball Bearing - Double Sealed (Non-Contact Rubber Seal) w/ Snap Ring
Item #100757869


- Round Bore
- Deep Groove Ball Bearing
- 30 mm Inside Diameter
- 62 mm Outside Diameter
- 16 mm Width
Seal Type | Non-Contact Seals |
Limiting Speed - Grease | 11000 rpm |
Material | High Carbon Chrome Steel |
Dynamic Load Rating | 19.572 kN |
Inch/Metric | Metric, Metric Bore |
Snap Ring Width | 1.7 |
O.D. | 62 mm |
Rows of Balls | Single |
Bearing Type | Deep Groove Ball Bearing |
Fillet Radius | 1 mm |
No. in Set | Single Bearing |
Temperature Range [Max] | 250 °F |
Factor | 13.8 |
Snap Ring | With Snap Ring |
I.D. | 30 mm |
Radial Internal Clearance | CN |
Temperature Range [Min] | -40 °F |
Enclosure | Double Sealed |
Outer Ring Width | 16 mm |
Seal Material | Nitrile Rubber |
Snap Ring O.D. | 67.7 mm |
Precision Level | ISO Class 0 |
Ball Material | Steel |
Static Load Rating [Max] | 11.298 kN |
Groove Position | 3.28 |
Inner Ring Width | 16 mm |
Bore Type | Round Bore |
Weight | 0.45 LB |
EAN or UPC | 4547359564112 |
