NTN Bearing Corp.
6206LLBC3/9B
Single Row Radial Ball Bearing - Double Sealed (Non-Contact Rubber Seal)
Item #101507819
- Radial Ball Bearing
- 1.1811 in ID
- 2.4409 in OD
- 0.6299 in Wide
- Non-Contact Seal
| Dynamic Load Rating | 19.572 kN |
| Outer Ring Width | 0.6299 in |
| Limiting Speed | 13000 rpm |
| Fillet Radius | 0.0394 in |
| I.D. | 1.1811 in |
| Static Load Rating [Max] | 11.298 kN |
| Seal Material | Rubber |
| Seal Type | Non-Contact |
| Material | High Carbon Chrome |
| Bore Type | Round Bore |
| O.D. | 2.4409 in |
| Radial Internal Clearance Specification | Greater than Normal |
| Origin | Single Row Radial |
| Cage Type | Metal |
| O.D. Type | Straight |
| Enclosure | Double Sealed |
| Inner Ring Width | 0.6299 in |
| Radial Internal Clearance | C3 |
| Bearing Type | Radial Ball Bearing |
| Inch/Metric | Inch, Metric Bore |
| Weight | 0.044 LB |
| EAN or UPC | 4547359564051 |
