
NTN Bearing Corp.
6206LBZC3/L627
Single Row Radial Ball Bearing - Single Shielded & Single Sealed (Non-Contact Rubber Seal)
Item #113156534


- Round Bore
- Deep Groove Ball Bearing
- 30 mm Inside Diameter
- 62 mm Outside Diameter
- 16 mm Width
Seal Material | Nitrile Rubber |
Ball Material | Steel |
Static Load Rating [Max] | 11.298 kN |
Rows of Balls | Single |
Snap Ring | No Snap Ring |
Material | High Carbon Chrome Steel |
Radial Internal Clearance | C3 |
Enclosure | Single Sealed & Single Shielded |
Limiting Speed - Oil | 13000 rpm |
O.D. | 62 mm |
No. in Set | Single Bearing |
Inner Ring Width | 16 mm |
Factor | 57 |
Precision Level | ISO Class 0 |
Inch/Metric | Metric |
Dynamic Load Rating | 19.572 kN |
I.D. | 30 mm |
Bore Type | Round Bore |
Seal Type | Non-Contact Seals |
Limiting Speed - Grease | 11000 rpm |
Outer Ring Width | 16 mm |
Temperature Range [Min] | -40 °F |
Bearing Type | Deep Groove Ball Bearing |
Fillet Radius | 1 mm |
Temperature Range [Max] | 250 °F |
Weight | 0.439 LB |
EAN or UPC | 4547359563979 |
