NTN Bearing Corp.
6206LB
Single Row Radial Ball Bearing - Single Sealed (Non-Contact Rubber Seal)
Item #101106088
- Radial Ball Bearing
- 1.1811 in ID
- 2.4409 in OD
- 0.6299 in Wide
- Non-Contact Seal
| Inch/Metric | Inch, Metric Bore |
| Seal Material | Rubber |
| Seal Type | Non-Contact |
| Material | High Carbon Chrome |
| Bore Type | Round Bore |
| I.D. | 1.1811 in |
| Dynamic Load Rating | 19.572 kN |
| Bearing Type | Radial Ball Bearing |
| Outer Ring Width | 0.6299 in |
| O.D. | 2.4409 in |
| Limiting Speed | 13000 rpm |
| O.D. Type | Straight |
| Origin | Single Row Radial |
| Enclosure | Single Seal, Single Sealed |
| Radial Internal Clearance Specification | Normal |
| Static Load Rating [Max] | 11.298 kN |
| Cage Type | Metal |
| Fillet Radius | 0.0394 in |
| Inner Ring Width | 0.6299 in |
| Weight | 0.439 LB |
| EAN or UPC | 4547359358605 |
