NTN Bearing Corp.
6205ZZNR
Single Row Radial Ball Bearing - Double Shielded w/ Snap Ring
Item #100757772
- Round Bore
- Deep Groove Ball Bearing
- 25 mm Inside Diameter
- 52 mm Outside Diameter
- 15 mm Width
| Limiting Speed - Grease | 13000 rpm |
| Groove Position | 2.06 |
| Fillet Radius | 1 mm |
| Snap Ring O.D. | 57.9 mm |
| Factor | 13.9 |
| Material | High Carbon Chrome Steel |
| Bore Type | Round Bore |
| No. in Set | Single Bearing |
| Bearing Type | Deep Groove Ball Bearing |
| Snap Ring | With Snap Ring |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 7.829 kN |
| Outer Ring Width | 15 mm |
| Inner Ring Width | 15 mm |
| Dynamic Load Rating | 14.012 kN |
| O.D. | 52 mm |
| Radial Internal Clearance | CN |
| Precision Level | ISO Class 0 |
| Rows of Balls | Single |
| Ball Material | Steel |
| Inch/Metric | Metric, Metric Bore |
| Snap Ring Width | 1.12 |
| Enclosure | Double Shielded |
| I.D. | 25 mm |
| Weight | 0.291 LB |
| EAN or UPC | 4547359010763 |
