- Round Bore
- Deep Groove Ball Bearing
- 25 mm Inside Diameter
- 52 mm Outside Diameter
- 15 mm Width
| Dynamic Load Rating | 14.012 kN |
| Limiting Speed | 15000 rpm |
| Bearing Type | Radial and Deep Groove |
| O.D. Type | Straight |
| Rows of Balls | Single |
| Seal Material | None |
| Ball Material | Steel |
| Inner Ring Width | 15 mm |
| Radial Internal Clearance | C4 |
| O.D. | 52 mm |
| Seal Type | None |
| Temperature Range [Min] | -40 °F |
| No. in Set | Single Bearing |
| Origin | Single Row Radial |
| Bore Type | Round Bore |
| Factor | 47 |
| Material | High Carbon Chrome, High Carbon Chrome Steel |
| Cage Type | Metal |
| Temperature Range [Max] | 250 °F |
| Outer Ring Width | 15 mm, 0.5906 in |
| Inch/Metric | Inch, Metric, Metric Bore |
| I.D. | 25 mm |
| Limiting Speed - Oil | 15000 rpm |
| Limiting Speed - Grease | 13000 rpm |
| Radial Internal Clearance Specification | Greater than C3 |
| Enclosure | Single Shield, Single Shielded |
| Precision Level | ISO Class 0 |
| Static Load Rating [Max] | 7.829 kN |
| Snap Ring | No Snap Ring |
| Fillet Radius | 1 mm |
| Weight | 0.285 LB |
| EAN or UPC | 4547359357141 |

