
NTN Bearing Corp.
6205LLUV3
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal)
Item #104107551


- Round Bore
- Deep Groove Ball Bearing
- 25 mm Inside Diameter
- 52 mm Outside Diameter
- 15 mm Width
features
- Metric series
- Conrad-type ball bearing
Bore Type | Round Bore |
Capacity | Standard Capacity |
Seal Material | Rubber, Nitrile Rubber |
Inner Ring Width | 15 mm |
Outer Ring Width | 15 mm |
Factor | 13.9 |
Material | Steel, High Carbon Chrome Steel |
Ball Material | Steel |
Radial Internal Clearance | CN |
Dynamic Load Rating | 14.012 kN |
Enclosure | Double Sealed |
Fillet Radius | 1.2 mm |
Limiting Speed - Grease | 8900 rpm |
Seal Type | Contact Seals |
Contact Angle | 0° |
Cage Material | Cageless |
Precision | Standard |
Radial Internal Clearance Specification | Normal Clearance |
Snap Ring | No Snap Ring |
Rows of Balls | Single |
Temperature Range [Max] | 250 °F |
Preload Level | None |
I.D. | 25 mm |
O.D. Type | Straight |
No. in Set | Single Bearing |
Inch/Metric | Metric, Metric Bore |
Origin | Single Row Radial |
Temperature Range [Min] | -40 °F |
Precision Level | ISO Class 0 |
Static Load Rating [Max] | 7.829 kN |
Bearing Type | Radial, Deep Groove Ball Bearing |
Locking Device | No Locking Device |
O.D. | 52 mm |
Weight | 0.0 LB |
EAN or UPC | 4547359790238 |
