
NTN Bearing Corp.
6205LLU/LP03
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal)
Item #104158681


- Round Bore
- Deep Groove Ball Bearing
- 25 mm Inside Diameter
- 52 mm Outside Diameter
- 15 mm Width
Inch/Metric | Metric, Metric Bore |
Outer Ring Width | 15 mm |
Seal Type | Contact Seals |
Precision Level | ISO Class 0 |
Enclosure | Double Sealed |
Inner Ring Width | 15 mm |
I.D. | 25 mm |
Material | High Carbon Chrome Steel |
O.D. | 52 mm |
Bearing Type | Deep Groove Ball Bearing |
Fillet Radius | 1 mm |
Radial Internal Clearance | CN |
Temperature Range [Min] | -40 °F |
Ball Material | Steel |
Bore Type | Round Bore |
Dynamic Load Rating | 14.012 kN |
Static Load Rating [Max] | 7.829 kN |
Factor | 13.9 |
No. in Set | Single Bearing |
Rows of Balls | Single |
Snap Ring | No Snap Ring |
Temperature Range [Max] | 250 °F |
Seal Material | Nitrile Rubber |
Limiting Speed - Grease | 8900 rpm |
Weight | 0.28 LB |
EAN or UPC | 4547359355772 |
