
NTN Bearing Corp.
6205LLBNRC3
Single Row Radial Ball Bearing - Double Sealed (Non-Contact Rubber Seal) w/ Snap Ring
Item #101106071


- Round Bore
- Deep Groove Ball Bearing
- 25 mm Inside Diameter
- 52 mm Outside Diameter
- 15 mm Width
I.D. | 25 mm |
Static Load Rating [Max] | 7.829 kN |
Limiting Speed - Grease | 13000 rpm |
Inner Ring Width | 15 mm |
No. in Set | Single Bearing |
Enclosure | Double Sealed |
Snap Ring Width | 1.12 |
Snap Ring | With Snap Ring |
Bore Type | Round Bore |
Temperature Range [Max] | 250 °F |
Fillet Radius | 1 mm |
Snap Ring O.D. | 57.9 mm |
Outer Ring Width | 15 mm |
Temperature Range [Min] | -40 °F |
Rows of Balls | Single |
Dynamic Load Rating | 14.012 kN |
Ball Material | Steel |
Material | High Carbon Chrome Steel |
Inch/Metric | Metric, Metric Bore |
Seal Type | Non-Contact Seals |
Factor | 13.9 |
Groove Position | 2.06 |
Radial Internal Clearance | C3 |
Seal Material | Nitrile Rubber |
Precision Level | ISO Class 0 |
Bearing Type | Deep Groove |
O.D. | 52 mm |
Weight | 0.287 LB |
EAN or UPC | 4547359563030 |
