NTN Bearing Corp.
6205LBZC3
Single Row Radial Ball Bearing - Single Shielded & Single Sealed (Non-Contact Rubber Seal)
Item #101507069
- Radial Ball Bearing
- 0.9843 in ID
- 2.0472 in OD
- 0.5906 in Wide
- Non-Contact Seal
| Seal Material | Rubber |
| Origin | Single Row Radial |
| Bearing Type | Radial Ball Bearing |
| Limiting Speed | 15000 rpm |
| Inner Ring Width | 0.5906 in |
| Radial Internal Clearance Specification | Greater than Normal |
| Bore Type | Round Bore |
| Cage Type | Metal |
| Material | High Carbon Chrome |
| Radial Internal Clearance | C3 |
| Outer Ring Width | 0.5906 in |
| Fillet Radius | 0.0394 in |
| O.D. | 2.0472 in |
| Static Load Rating [Max] | 7.873 kN |
| I.D. | 0.9843 in |
| Seal Type | Non-Contact |
| Dynamic Load Rating | 14.012 kN |
| Enclosure | Single Seal, Single Sealed & Single Shielded |
| Inch/Metric | Inch, Metric Bore |
| O.D. Type | Straight |
| Weight | 0.28 LB |
| EAN or UPC | 4547359562767 |
