NTN Bearing Corp.
6205LBC3
Single Row Radial Ball Bearing - Single Sealed (Non-Contact Rubber Seal)
Item #101106068
- Round Bore
- Deep Groove Ball Bearing
- 25 mm Inside Diameter
- 52 mm Outside Diameter
- 15 mm Width
| Bore Type | Round Bore |
| O.D. Type | Straight |
| Origin | Single Row Radial |
| Static Load Rating [Max] | 7.829 kN |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Deep Groove Ball Bearing, Radial Ball Bearing |
| Limiting Speed | 15000 rpm |
| Fillet Radius | 1 mm |
| Inch/Metric | Inch, Metric, Metric Bore |
| Enclosure | Single Seal, Single Sealed |
| Rows of Balls | Single |
| Limiting Speed - Oil | 15000 rpm |
| Temperature Range [Min] | -40 °F |
| Limiting Speed - Grease | 13000 rpm |
| Ball Material | Steel |
| Cage Type | Metal |
| Snap Ring | No Snap Ring |
| Material | High Carbon Chrome, High Carbon Chrome Steel |
| Seal Material | Rubber, Nitrile Rubber |
| Inner Ring Width | 15 mm |
| Seal Type | Non-Contact Seals, Non-Contact |
| Radial Internal Clearance Specification | Greater than Normal |
| No. in Set | Single Bearing |
| Radial Internal Clearance | C3 |
| I.D. | 25 mm |
| Dynamic Load Rating | 14.012 kN |
| Precision Level | ISO Class 0 |
| Outer Ring Width | 15 mm, 0.5906 in |
| Factor | 47 |
| O.D. | 52 mm |
| Weight | 0.269 LB |
| EAN or UPC | 4547359562736 |
