| O.D. | 52 mm |
| Enclosure | Single Seal |
| I.D. | 25 mm |
| Inch/Metric | Metric Bore |
| Bore Type | Round Bore |
| Weight | 0.332 LB |
| EAN or UPC | 4547359356557 |
| O.D. | 52 mm |
| Enclosure | Single Seal |
| I.D. | 25 mm |
| Inch/Metric | Metric Bore |
| Bore Type | Round Bore |
| Weight | 0.332 LB |
| EAN or UPC | 4547359356557 |