- Round Bore
- Deep Groove Ball Bearing
- 25 mm Inside Diameter
- 52 mm Outside Diameter
- 15 mm Width
| Inch/Metric | Metric |
| Outer Ring Width | 15 mm |
| Precision Level | ISO Class 0 |
| Rows of Balls | Single |
| I.D. | 25 mm |
| Dynamic Load Rating | 14.012 kN |
| Fillet Radius | 1 mm |
| No. in Set | Single Bearing |
| O.D. | 52 mm |
| Enclosure | Double Sealed |
| Snap Ring | No Snap Ring |
| Factor | 13.9 |
| Static Load Rating [Max] | 7.829 kN |
| Inner Ring Width | 15 mm |
| Seal Material | Viton |
| Limiting Speed - Grease | 3800 rpm |
| Temperature Range [Min] | -40 °F |
| Seal Type | Contact Seals |
| Bearing Type | Deep Groove Ball Bearing |
| Temperature Range [Max] | 300 °F |
| Radial Internal Clearance | C3 |
| Limiting Speed - Oil | 3800 rpm |
| Bore Type | Round Bore |
| Material | High Carbon Chrome Steel |
| Ball Material | Steel |
| Weight | 0.28 LB |
| EAN or UPC | 3413520651473 |

