Skip to content Skip to navigation menu
Single Row Radial Ball Bearing - Single Sealed (Contact Rubber Seal)

6204LU

Single Row Radial Ball Bearing - Single Sealed (Contact Rubber Seal)
Item #114227080
  • Round Bore
  • Deep Groove Ball Bearing
  • 20 mm Inside Diameter
  • 47 mm Outside Diameter
  • 14 mm Width
Single Row Radial Ball Bearing - Single Sealed (Contact Rubber Seal)
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Round Bore
  • Deep Groove Ball Bearing
  • 20 mm Inside Diameter
  • 47 mm Outside Diameter
  • 14 mm Width
Dynamic Load Rating 12.811 kN
Snap Ring No Snap Ring
O.D. 47 mm
Radial Internal Clearance CN
Material High Carbon Chrome Steel
Ball Material Steel
Limiting Speed - Grease 10000 rpm
Bearing Type Deep Groove Ball Bearing
Precision Level ISO Class 0
Bore Type Round Bore
Static Load Rating [Max] 6.672 kN
Inner Ring Width 14 mm
I.D. 20 mm
Factor 42
Seal Material Nitrile Rubber
Inch/Metric Metric
Outer Ring Width 14 mm
Seal Type Contact Seals
Enclosure Single Sealed
Temperature Range [Min] -40 °F
Temperature Range [Max] 250 °F
Rows of Balls Single
Fillet Radius 1 mm
No. in Set Single Bearing
Weight 0.234 LB
EAN or UPC 4547359353570
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison