
NTN Bearing Corp.
6204LLUA1C3
Single Row Radial Ball Bearing - Double Sealed (Contact Polyacrylic Seal)
Item #104105706


- Round Bore
- Deep Groove Ball Bearing
- 20 mm Inside Diameter
- 47 mm Outside Diameter
- 14 mm Width
Ball Material | Steel |
Dynamic Load Rating | 12.811 kN |
Outer Ring Width | 14 mm |
Temperature Range [Min] | -40 °F |
Enclosure | Double Sealed |
Material | High Carbon Chrome Steel |
Limiting Speed - Grease | 10000 rpm |
Seal Type | Contact Seals |
Fillet Radius | 1 mm |
Inner Ring Width | 14 mm |
Seal Material | Polyacrylic |
Precision Level | ISO Class 0 |
I.D. | 20 mm |
O.D. | 47 mm |
Inch/Metric | Metric, Metric Bore |
Snap Ring | No Snap Ring |
Static Load Rating [Max] | 6.672 kN |
Factor | 13.2 |
Temperature Range [Max] | 250 °F |
Bore Type | Round Bore |
Rows of Balls | Single |
Bearing Type | Deep Groove Ball Bearing |
Radial Internal Clearance | C3 |
Weight | 0.227 LB |
EAN or UPC | 4547359561920 |
