
NTN Bearing Corp.
6203T2LLAX30C4
Single Row Radial Ball Bearing - Double Sealed (Contact Polyacrylic Seal)
Item #113156713


- Round Bore
- Deep Groove Ball Bearing
- 17 mm Inside Diameter
- 40 mm Outside Diameter
- 12 mm Width
Material | High Carbon Chrome Steel |
Static Load Rating [Max] | 4.582 kN |
Precision Level | ISO Class 2 |
Ball Material | Steel |
Snap Ring | No Snap Ring |
Rows of Balls | Single |
Enclosure | Double Sealed |
Inner Ring Width | 12 mm |
Seal Material | Polyacrylic |
Temperature Range [Min] | -40 °F |
Bearing Type | Deep Groove Ball Bearing |
Bore Type | Round Bore |
Factor | 12.8 |
Inch/Metric | Metric |
Limiting Speed - Grease | 50000 rpm |
Radial Internal Clearance | C4 |
I.D. | 17 mm |
Fillet Radius | 0.6 mm |
Outer Ring Width | 12 mm |
Seal Type | Contact Seals |
Dynamic Load Rating | 9.608 kN |
No. in Set | Single Bearing |
O.D. | 40 mm |
Temperature Range [Max] | 250 °F |
Weight | 0.145 LB |
EAN or UPC | 4550253067030 |
