
NTN Bearing Corp.
6203LLUNR/15.875
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal) w/ Snap Ring
Item #101958680


- Round Bore
- Deep Groove Ball Bearing
- 15.875 mm Inside Diameter
- 40 mm Outside Diameter
- 12 mm Width
Snap Ring O.D. | 44.6 mm |
Limiting Speed - Grease | 12000 rpm |
Bearing Type | Deep Groove Ball Bearing |
Snap Ring Width | 1.12 |
Snap Ring | With Snap Ring |
I.D. | 15.875 mm |
Fillet Radius | 0.6 mm |
No. in Set | Single Bearing |
Outer Ring Width | 12 mm |
Seal Type | Contact Seals |
Inner Ring Width | 12 mm |
Factor | 12.8 |
Seal Material | Nitrile Rubber |
Bore Type | Round Bore |
Ball Material | Steel |
O.D. | 40 mm |
Radial Internal Clearance | CN |
Temperature Range [Max] | 250 °F |
Inch/Metric | Metric, Metric Bore |
Material | High Carbon Chrome Steel |
Enclosure | Double Sealed |
Temperature Range [Min] | -40 °F |
Dynamic Load Rating | 9.608 kN |
Precision Level | ISO Class 0 |
Static Load Rating [Max] | 4.582 kN |
Groove Position | 2.06 |
Rows of Balls | Single |
Weight | 0.141 LB |
EAN or UPC | 4547359560411 |
