- Single Row Radial Bearing, 17 mm ID x 40 mm OD x 12 mm Wide, Double Sealed (Contact), Standard Precision (ABEC 1), Normal Clearance (C0)
features
- Metric series
- Conrad-type ball bearing
| Bore Type | Round Bore |
| Locking Device | No Locking Device |
| Precision Level | Standard (ABEC 1) |
| Rows of Balls | Single |
| O.D. | 40 mm |
| Outer Ring Width | 12 mm |
| Seal Type | Contact Seals |
| O.D. Type | Straight |
| Seal Material | Polyacrylic |
| Static Load Rating [Max] | 1030 lbf |
| Fillet Radius | 0.6 mm |
| Contact Angle | 0° |
| Capacity | Standard Capacity |
| Origin | Single Row Radial |
| No. in Set | Single Bearing |
| Radial Internal Clearance | Normal |
| Material | Steel |
| Inch/Metric | Metric Bore |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision | Standard |
| Cage Material | Cageless |
| Inner Ring Width | 12 mm |
| Preload Level | None |
| Enclosure | Double Sealed |
| I.D. | 17 mm |
| Bearing Type | Radial |
| Dynamic Load Rating | 2160 lbf |
| Weight | 0.14 LB |
| EAN or UPC | 4547359351149 |

