
NTN Bearing Corp.
6203LLU/15.875
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal)
Item #100757603


- Round Bore
- Deep Groove Ball Bearing
- 15.875 mm Inside Diameter
- 40 mm Outside Diameter
- 12 mm Width
Bearing Type | Deep Groove Ball Bearing |
Ball Material | Steel |
Temperature Range [Max] | 250 °F |
Fillet Radius | 0.6 mm |
Seal Material | Nitrile Rubber |
Radial Internal Clearance | CN |
Inch/Metric | Metric, Metric Bore |
Dynamic Load Rating | 9.608 kN |
O.D. | 40 mm |
Factor | 12.8 |
Seal Type | Contact Seals |
Bore Type | Round Bore |
Limiting Speed - Grease | 12000 rpm |
I.D. | 15.875 mm |
No. in Set | Single Bearing |
Outer Ring Width | 12 mm |
Rows of Balls | Single |
Precision Level | ISO Class 0 |
Static Load Rating [Max] | 4.582 kN |
Temperature Range [Min] | -40 °F |
Inner Ring Width | 12 mm |
Snap Ring | No Snap Ring |
Material | High Carbon Chrome Steel |
Enclosure | Double Sealed |
Weight | 0.146 LB |
EAN or UPC | 4547359559675 |
