| Enclosure | Double Sealed |
| Inch/Metric | Metric Bore |
| O.D. | 40 mm |
| I.D. | 17 mm |
| Bore Type | Round Bore |
| Weight | 0.128 LB |
| EAN or UPC | 4547359559248 |
| Enclosure | Double Sealed |
| Inch/Metric | Metric Bore |
| O.D. | 40 mm |
| I.D. | 17 mm |
| Bore Type | Round Bore |
| Weight | 0.128 LB |
| EAN or UPC | 4547359559248 |