NTN Bearing Corp.
6203LLBP5
Single Row Radial Ball Bearing - Double Sealed (Non-Contact Rubber Seal)
Item #101106020
- Round Bore
- Deep Groove Ball Bearing
- 17 mm Inside Diameter
- 40 mm Outside Diameter
- 12 mm Width
| Radial Internal Clearance Specification | Greater than C3 |
| Rows of Balls | Single |
| No. in Set | Single Bearing |
| Outer Ring Width | 0.4724 in, 12 mm |
| Limiting Speed | 21000 rpm |
| Precision Level | ISO Class 5 |
| Bore Type | Round Bore |
| Dynamic Load Rating | 9.608 kN |
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 0.6 mm |
| Factor | 12.8 |
| Material | High Carbon Chrome, High Carbon Chrome Steel |
| Inner Ring Width | 12 mm |
| Temperature Range [Min] | -40 °F |
| O.D. | 40 mm |
| I.D. | 17 mm |
| Seal Type | Non-Contact Seals, Non-Contact |
| Enclosure | Double Sealed |
| Bearing Type | Deep Groove Ball Bearing, Radial Ball Bearing |
| Seal Material | Rubber, Nitrile Rubber |
| Origin | Single Row Radial |
| Static Load Rating [Max] | 4.582 kN |
| Ball Material | Steel |
| Cage Type | Metal |
| Radial Internal Clearance | CN |
| Inch/Metric | Inch, Metric |
| Limiting Speed - Grease | 18000 rpm |
| O.D. Type | Straight |
| Snap Ring | No Snap Ring |
| Weight | 0.165 LB |
| EAN or UPC | 4547359559231 |
