
NTN Bearing Corp.
6203LLBNR
Single Row Radial Ball Bearing - Double Sealed (Non-Contact Rubber Seal) w/ Snap Ring
Item #101106019


- Round Bore
- Deep Groove Ball Bearing
- 17 mm Inside Diameter
- 40 mm Outside Diameter
- 12 mm Width
Seal Material | Nitrile Rubber |
Bore Type | Round Bore |
Inner Ring Width | 12 mm |
Limiting Speed - Grease | 18000 rpm |
Snap Ring Width | 1.12 |
Snap Ring O.D. | 44.6 mm |
O.D. | 40 mm |
Factor | 12.8 |
Dynamic Load Rating | 9.608 kN |
Groove Position | 2.06 |
No. in Set | Single Bearing |
Ball Material | Steel |
Fillet Radius | 0.6 mm |
Precision Level | ISO Class 0 |
Snap Ring | With Snap Ring |
Material | High Carbon Chrome Steel |
Temperature Range [Min] | -40 °F |
Bearing Type | Deep Groove Ball Bearing |
Radial Internal Clearance | CN |
Rows of Balls | Single |
Seal Type | Non-Contact Seals |
I.D. | 17 mm |
Outer Ring Width | 12 mm |
Enclosure | Double Sealed |
Temperature Range [Max] | 250 °F |
Static Load Rating [Max] | 4.582 kN |
Inch/Metric | Metric, Metric Bore |
Weight | 0.143 LB |
EAN or UPC | 4547359559217 |
