- Radial Ball Bearing
- 0.5906 in ID
- 1.3780 in OD
- 0.4331 in Wide
- No Seal
features
- Metric series
- Conrad-type ball bearing
| Precision | Standard |
| Bore Type | Round Bore |
| Bearing Type | Radial, Radial Ball Bearing |
| Outer Ring Width | 11 mm, 0.4331 in |
| Fillet Radius | 0.0236 in |
| Precision Level | Standard (ABEC 1) |
| Origin | Single Row Radial |
| Dynamic Load Rating | 7.74 kN |
| Radial Internal Clearance | Normal |
| Enclosure | Double Shielded |
| Cage Type | Metal |
| Static Load Rating [Max] | 3.581 kN |
| O.D. | 1.378 in |
| Preload Level | None |
| Radial Internal Clearance Specification | Normal Clearance, Greater than C3 |
| Cage Material | Cageless |
| Contact Angle | 0° |
| Inch/Metric | Inch, Metric Bore |
| Material | Steel, High Carbon Chrome |
| Rows of Balls | Single |
| Limiting Speed | 23000 rpm |
| Capacity | Standard Capacity |
| No. in Set | Single Bearing |
| Inner Ring Width | 0.4331 in |
| Locking Device | No Locking Device |
| I.D. | 0.5906 in |
| O.D. Type | Straight |
| Seal Material | None, Metal |
| Seal Type | None, Non-Contact Seals |
| Weight | 0.09 LB |
| EAN or UPC | 4547359349764 |

