- Round Bore
- Deep Groove Ball Bearing
- 15 mm Inside Diameter
- 35 mm Outside Diameter
- 11 mm Width
| Inch/Metric | Metric, Metric Bore |
| I.D. | 15 mm |
| O.D. | 35 mm |
| Factor | 31 |
| Outer Ring Width | 11 mm |
| Temperature Range [Min] | -40 °F |
| Enclosure | Single Shield, Single Shielded |
| Inner Ring Width | 11 mm |
| Limiting Speed - Oil | 23000 rpm |
| Static Load Rating [Max] | 3.603 kN |
| Ball Material | Steel |
| Bore Type | Round Bore |
| No. in Set | Single Bearing |
| Precision Level | ISO Class 0 |
| Temperature Range [Max] | 250 °F |
| Rows of Balls | Single |
| Radial Internal Clearance | C3 |
| Limiting Speed - Grease | 19000 rpm |
| icNumber | 7696719 |
| Bearing Type | Deep Groove Ball Bearing |
| Fillet Radius | 0.6 mm |
| Dynamic Load Rating | 7.74 kN |
| Material | High Carbon Chrome Steel |
| Snap Ring | No Snap Ring |
| Weight | 0.09 LB |
| EAN or UPC | 4547359349139 |

