
NTN Bearing Corp.
6202LLUAX3C4/LX16
Single Row Radial Ball Bearing - Double Sealed (Contact Polyacrylic Seal)
Item #113626440


- Round Bore
- Deep Groove Ball Bearing
- 15 mm Inside Diameter
- 35 mm Outside Diameter
- 11 mm Width
Inch/Metric | Metric |
Outer Ring Width | 11 mm |
Radial Internal Clearance | C4 |
Limiting Speed - Grease | 15000 rpm |
Material | High Carbon Chrome Steel |
Ball Material | Steel |
Fillet Radius | 0.6 mm |
Seal Type | Contact Seals |
Temperature Range [Max] | 250 °F |
Seal Material | Polyacrylic |
O.D. | 35 mm |
Static Load Rating [Max] | 3.603 kN |
Temperature Range [Min] | -40 °F |
Enclosure | Double Sealed |
Rows of Balls | Single |
Bearing Type | Deep Groove Ball Bearing |
Factor | 12.7 |
Dynamic Load Rating | 7.74 kN |
Precision Level | ISO Class 0 |
Bore Type | Round Bore |
Snap Ring | No Snap Ring |
Inner Ring Width | 11 mm |
I.D. | 15 mm |
Weight | 0.0 LB |
EAN or UPC | 4547359347791 |
