
- Round Bore
- Deep Groove Ball Bearing
- 15 mm Inside Diameter
- 35 mm Outside Diameter
- 11 mm Width
Material | High Carbon Chrome Steel |
Bearing Type | Deep Groove Ball Bearing |
Ball Material | Steel |
Temperature Range [Min] | -40 °F |
Dynamic Load Rating | 7.74 kN |
Outer Ring Width | 11 mm |
Inner Ring Width | 11 mm |
Limiting Speed - Grease | 19000 rpm |
Inch/Metric | Metric |
Rows of Balls | Single |
Static Load Rating [Max] | 3.603 kN |
Fillet Radius | 0.6 mm |
Enclosure | Double Shielded |
Bore Type | Round Bore |
Radial Internal Clearance | CN |
Factor | 12.7 |
O.D. | 35 mm |
Precision Level | ISO Class 0 |
Snap Ring | No Snap Ring |
Temperature Range [Max] | 302 °F |
No. in Set | Single Bearing |
I.D. | 15 mm |
Weight | 0.088 LB |
EAN or UPC | 3413520353933 |
