
NTN Bearing Corp.
6201LLUNR
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal) w/ Snap Ring
Item #101105987


- Round Bore
- Deep Groove Ball Bearing
- 12 mm Inside Diameter
- 32 mm Outside Diameter
- 10 mm Width
Bearing Type | Deep Groove |
Inner Ring Width | 10 mm |
Bore Type | Round Bore |
Fillet Radius | 0.6 mm |
Static Load Rating [Max] | 2.758 kN |
Temperature Range [Max] | 250 °F |
Groove Position | 2.06 |
Temperature Range [Min] | -40 °F |
Inch/Metric | Metric, Metric Bore |
Seal Material | Nitrile Rubber |
O.D. | 32 mm |
Dynamic Load Rating | 6.094 kN |
Material | High Carbon Chrome Steel |
Factor | 12.7 |
Snap Ring O.D. | 36.7 mm |
Seal Type | Contact Seals |
Rows of Balls | Single |
Ball Material | Steel |
No. in Set | Single Bearing |
Limiting Speed - Grease | 16000 rpm |
Snap Ring | With Snap Ring |
Precision Level | ISO Class 0 |
Enclosure | Double Sealed |
Snap Ring Width | 1.12 |
Outer Ring Width | 10 mm |
I.D. | 12 mm |
Radial Internal Clearance | CN |
Weight | 0.086 LB |
EAN or UPC | 4547359556032 |
