NTN Bearing Corp.
6200ZZNR
Single Row Radial Ball Bearing - Double Shielded w/ Snap Ring
Item #100757496
- Round Bore
- Deep Groove Ball Bearing
- 10 mm Inside Diameter
- 30 mm Outside Diameter
- 9 mm Width
| Rows of Balls | Single |
| Enclosure | Double Shielded |
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 9 mm |
| O.D. | 30 mm |
| Material | High Carbon Chrome Steel |
| Bore Type | Round Bore |
| I.D. | 10 mm |
| Static Load Rating [Max] | 2.38 kN |
| Bearing Type | Deep Groove Ball Bearing |
| Limiting Speed - Grease | 25000 rpm |
| Precision Level | ISO Class 0 |
| Temperature Range [Min] | -40 °F |
| Groove Position | 2.06 |
| Ball Material | Steel |
| Inch/Metric | Metric, Metric Bore |
| Snap Ring | With Snap Ring |
| Snap Ring Width | 1.12 |
| Fillet Radius | 0.6 mm |
| No. in Set | Single Bearing |
| Radial Internal Clearance | CN |
| Snap Ring O.D. | 34.7 mm |
| Outer Ring Width | 9 mm |
| Dynamic Load Rating | 5.115 kN |
| Factor | 13.2 |
| Weight | 0.073 LB |
| EAN or UPC | 4547359010664 |
