
- Round Bore
- Deep Groove Ball Bearing
- 32 mm Inside Diameter
- 65 mm Outside Diameter
- 17 mm Width
Snap Ring | No Snap Ring |
Outer Ring Width | 17 mm |
Material | High Carbon Chrome Steel |
Ball Material | Steel |
Fillet Radius | 1 mm |
O.D. | 65 mm |
Factor | 13.6 |
Inner Ring Width | 17 mm |
Bore Type | Round Bore |
Radial Internal Clearance | CN |
No. in Set | Single Bearing |
I.D. | 32 mm |
Inch/Metric | Metric, Metric Bore |
Dynamic Load Rating | 20.684 kN |
Temperature Range [Min] | -40 °F |
Precision Level | ISO Class 0 |
Static Load Rating [Max] | 11.61 kN |
Temperature Range [Max] | 250 °F |
Bearing Type | Deep Groove |
Enclosure | Double Shielded |
Limiting Speed - Grease | 11000 rpm |
Rows of Balls | Single |
Weight | 0.496 LB |
EAN or UPC | 4547359553833 |
